Shop All Wire Shelf Accessories
Metro
Wire Shelf 18"x36, Black
Mfr # 1836QBL
Zoro # G9008912
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type qwikSLOT Shelf Clip
- Color Black
- Finish Epoxy Coated
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1836QBL
- Zoro # G9008912
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 18 in |
Overall Width | 36 in |
Width | 36" |
Depth | 18" |
Lip Height | 1/4 in |
Shelf Width | 36 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL363690-R-2A-HG)
- 80/20 Support, 45 deg., 1501 x 12" (2557)
- GLOBAL INDUSTRIAL Wire Mesh Deck, 72inW x 24inD (711051)
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- METRO Storage Basket, Steel, Silver, 13-3/8x5x7 (H209C)
- METRO Swivel Stem Caster, Rubber, 5 ", 200 lb. (5M)
- METRO Shelf Ledge, 60"W x 4"H, Silver (L60WS)
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 (H212C)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- METRO Wire Shelf 24"x30", Chrome Plated (2430NC)
- GLOBAL INDUSTRIAL 48W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1848Z)
- Metro Wire Shelf Accessories