Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 72"W x 1-1/8"H, Chrome
Mfr # 1872NC-5
Zoro # G2473581
Free Shipping & Returns
$392.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Height 1-1/8"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1872NC-5
- Zoro # G2473581
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 1-1/8" |
Overall Depth | 18 in |
Overall Width | 72 in |
Lip Height | 1/4 in |
Shelf Depth | 18 in |
Shelf Width | 72 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 5, Number of Shelves 5, Overall Depth 18 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Chrome (2HGE1)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- 80/20 Inside Crnr Brkt, 6 Hole 3"X3"X1" 10S (4013-BLACK)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- METRO Adjustable Wire Shelf, 21"D x 60"W, Chrome (A2160NC)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- METRO SHELF STEEL BLK 18""X48"" (L1848B)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FS)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- Metro Wire Shelf Units