Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 60"W, Green
Mfr # 1860NK3
Zoro # G8670225
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 1
- Color Green
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1860NK3
- Zoro # G8670225
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Overall Depth | 18 in |
Lip Height | 1/4 in |
Overall Width | 60 in |
Shelf Width | 60 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- 80/20 Econ T-Nut, 10-32 Thread, 10 S (3276)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180BL)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- METRO Wire Shelf, 14"D x 72"W, Chrome (1472NC)
- METRO Adjustable Wire Shelf, 21"D x 60"W, Chrome (A2160NC)
- METRO Wire Shelf, 14"D x 60"W, Chrome (1460NC)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24 in Overall Depth (WR74-2448GY)
- Metro Wire Shelving