Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 60"W, Chrome
Mfr # 1860NC
Zoro # G7574637
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1860NC
- Zoro # G7574637
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Overall Width | 60 in |
Overall Depth | 18 in |
Lip Height | 1/4 in |
Shelf Width | 60 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- SAFCO Industrial Shelving Post Pack (6256)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- METRO Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (A566C)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (63P-4,2460NC-4)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FG)
- METRO Solid Shelf, 14"D x 36"W, Silver (1436FG)
- ALERA 5-Shelf Wire Shelving Kit, 48w x 18d x 72h, Black Anthracite (ALESW654818BA)
- Metro Wire Shelf Units