Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 60"W, Chrome
Mfr # 1860NC-5
Zoro # G0880896
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 18"
- Material Steel
- Number of Shelves 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1860NC-5
- Zoro # G0880896
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Overall Depth | 18 in |
Lip Height | 1/4 in |
Overall Width | 60 in |
Shelf Depth | 18 in |
Shelf Width | 60 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 5, Number of Shelves 5, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Lid (30221CRY)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Tan (269690TN)
- STEELMAN 6-Piece Oil Drain Plug Wrench Kit for Installing and Removing Plastic Oil Drain Plugs and Bolts (42439)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- METRO Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (A366C)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- Metro Wire Shelving