Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 60"W, Chrome
Mfr # 1860NC-4
Zoro # G7495415
product price: $258.00
/pk 4, $64.50/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 4
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1860NC-4
- Zoro # G7495415
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Overall Width | 60 in |
Lip Height | 1/4 in |
Overall Depth | 18 in |
Shelf Depth | 18 in |
Shelf Width | 60 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome (2HGF5)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Clear (QSB216CL)
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Clear (PB1816-11 Clear)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (4 /2460NC, 4 /63P)
- METRO Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (A356C)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1860NC-4)
- METRO Shelf, Wire , 24X60, Zp, Metro (2460BR)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- METRO Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (A566C)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- Metro Wire Shelf Units