Shop All Wall Shelving
Metro
Wire Shelf, 18"D x 48"W x 34"H, 2 Shelves, Chrome
Mfr # SW33C-2-1848
Zoro # G2707844
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34"
- Material Steel
- Number of Shelves 2
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SW33C-2-1848
- Zoro # G2707844
- UPC # 094703960679
- Country of Origin Multiple
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 18" |
Height | 34" |
Overall Depth | 18 in |
Overall Width | 48 in |
Overall Height | 34 in |
Usable Depth | 18 1/8 in |
Usable Width | 47 7/8 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 125 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 18 1/8 in, Usable Width 47 7/8 in, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 18 in, Overall Height 34 in, Overall Width 48 in, 250 lb Load Capacity, (2) Shelves, Steel, Adjustable, Silver, Chrome, ISO 9001-9002, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod, Pk5 (6YB98)
- DECADE PRODUCTS Blue Plastic Bulk Container Lid (5002008-100)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- METRO Wire Shelf, 18"D x 48"W x 14"H, 1 Shelf, Chrome (SW31C-1-1848)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 15 (QI004043-15)
- Metro Wall Shelving