Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 48"W, Black
Mfr # 1848NBL-4
Zoro # G0694228
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Material Steel
- Number of Shelves 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1848NBL-4
- Zoro # G0694228
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Lip Height | 1/4 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Shelf Width | 48 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085268)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424NC)
- METRO Metro Extra Shelf Clips For Super Adjustable 2 Shelving (SAKITA2)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm (A2448NC)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- Metro Wire Shelf Units