Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 30"W x 1-1/8"H, Chrome
Mfr # 1830NC
Zoro # G2164687
product price: $194.99
/pk 5, $39.00/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Depth 18"
- Height 1-1/8"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1830NC
- Zoro # G2164687
- UPC # 094704974200
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 30" |
Depth | 18" |
Height | 1-1/8" |
Lip Height | 1/4 in |
Overall Width | 30 in |
Overall Depth | 18 in |
Shelf Width | 30 in |
Shelf Depth | 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 18 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rt Hand Pivot Assembly W/L-Handle 10 S (4148)
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Blue (QUS976BL)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 13/16 in H x 6-3/16 in W (6654KD)
- METRO Metro Extra Shelf Clips For Super Adjustable 2 Shelving (SAKITA2)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- METRO Wire Shelf, 21"D x 24"W, Chrome (2124BR-4)
- METRO Shelf, Wire , 18X30, Zp, Metro (1830BR)
- METRO Wire Shelf, 24"D x 48"W, Green (2448NK3)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC-4)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- Metro Wire Shelf Units