Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 30"W, Chrome
Mfr # 1830BR
Zoro # G8669927
product price: $51.39
/ea
Sold in multiples of 4 for $205.56
$205.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1830BR
- Zoro # G8669927
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 30" |
Depth | 18" |
Lip Height | 1/4 in |
Overall Depth | 18 in |
Overall Width | 30 in |
Shelf Depth | 18 in |
Shelf Width | 30 in |
Description
Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Framing System, Single, 6 ft, Clear (1010-S-72)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824BR)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842BR)
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm (A2448NC)
- METRO Adjustable Wire Shelf, 18"D x 30"W, Chrome (A1830NC-4)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (A316C)
- Metro Wire Shelf Units