Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x60 in., Copper, PK4
Mfr # 1460N-DCH-4
Zoro # G2994601
product price: $274.00
/pk 4, $68.50/ea
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 60 in
- Overall Depth 14 in
- Material Steel
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1460N-DCH-4
- Zoro # G2994601
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 60 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1/4 in |
Width | 60" |
Shelf Width | 60 in |
Shelf Depth | 14 in |
Shelf WxD | 60 in x 14 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Wire Cart Accessories