Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x48, Chrome, PK4
Mfr # 1448QC-4
Zoro # G2879101
product price: $246.00
/pk 4, $61.50/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Includes (16) Shelf Clips
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1448QC-4
- Zoro # G2879101
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Width | 48" |
Depth | 14 in |
Lip Height | 1/4 in |
Shelf Width | 48 in |
Shelf Depth | 14 in |
Shelf WxD | 48 in x 14 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 10ft. L (SFERSST1-10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- KIPP Clevis Joint DIN71752 Thread M10 Right-Hand Thread, G=20, D1=10, B=10, Stainless Steel 1.4305 Bright (K0732.1020)
- SERVICE CASTER SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -500 lbs Capacity (SCC-PHRHT314)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Utility & Storage Carts