Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x36 in., White, Epoxy, PK4
Mfr # HDM1436W-4
Zoro # G2879759
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 14 in
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # HDM1436W-4
- Zoro # G2879759
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1 in |
Width | 36" |
Shelf Depth | 14 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 14 in |
Description
Wire Shelf, Color White, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Forged Tow Hook 14" Steel w/ O-Ring (FTH14)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7128-2)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Metro Utility & Storage Carts