Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x36 in., Copper, Epoxy, PK4
Mfr # HDM1436Q-DCH-4
Zoro # G2879935
product price: $223.99
/pk 4, $56.00/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 14 in
- Material Steel
- Color Copper Hammertone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1436Q-DCH-4
- Zoro # G2879935
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1 in |
Width | 36" |
Shelf Depth | 14 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 14 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R44)
- ANCRA CARGO Strap Ratchet 2 x 40 Flat Hook (557-40)
- DAYTON Hook, Eye, 1500 lb. (1DLX4)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Utility & Storage Carts