Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x36 in., Black, Epoxy, PK4
Mfr # HDM1436QBL-4
Zoro # G2880416
product price: $220.00
/pk 4, $55.00/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 14 in
- Includes (16) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1436QBL-4
- Zoro # G2880416
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 14 in |
Shelf WxD | 36 in x 14 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Carts, Low Deck Service Truck, 30"x48", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-3048-2-2K-95)
- COTTERMAN 15 ft 3 in Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, Powder Coated Finish (M16SC C1)
- DC CARGO 2in X 43in Bolt-On Retractable Ratchet Straps, 2PK (243RRBO-2)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-12)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Metro Utility & Storage Carts