Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x36 in., Black, Epoxy, PK4
Mfr # HDM1436BL-4
Zoro # G2879670
product price: $202.00
/pk 4, $50.50/ea
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 14 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1436BL-4
- Zoro # G2879670
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 36" |
Lip Height | 1 in |
Shelf Width | 36 in |
Shelf Depth | 14 in |
Shelf WxD | 36 in x 14 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Wire Cart Accessories