Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x36, Chrome, PK4
Mfr # 1436QC-4
Zoro # G2879110
product price: $216.00
/pk 4, $54.00/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 14 in
- Material Steel
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1436QC-4
- Zoro # G2879110
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 36" |
Lip Height | 1/4 in |
Shelf Width | 36 in |
Shelf Depth | 14 in |
Shelf WxD | 36 in x 14 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- TARPS NOW Roller Track Wall Mount Flange Up Support Brackets (TRACK-WM1U)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- HYTROL CONVEYORS Hytrol® 24"W - 1.9" Galvanized Single Straight Roller Curve 19GSRC-21-90S - 21" Between Rails (19GSRC-21-90S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- Metro Utility & Storage Carts