Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x36, Black, Epoxy
Mfr # 1436QBL
Zoro # G2881481
product price: $53.50
/ea
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 14 in
- Material Steel
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1436QBL
- Zoro # G2881481
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 36" |
Lip Height | 1/4 in |
Shelf Depth | 14 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 14 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- CAMPBELL CHAIN & FITTINGS 5/16" Heavy Wire Rope Thimble, Galvanized (6260202)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Utility & Storage Carts