Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x30 in., Black Epoxy, PK4
Mfr # 1430NBL-4
Zoro # G2996108
product price: $196.00
/pk 4, $49.00/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 30 in
- Material Steel
- Overall Depth 14 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1430NBL-4
- Zoro # G2996108
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 30 in |
Overall Depth | 14 in |
Depth | 14 in |
Width | 30" |
Lip Height | 1/4 in |
Shelf Width | 30 in |
Shelf Depth | 14 in |
Shelf WxD | 30 in x 14 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 84 In (15T8472)
- TR INDUSTRIAL 600 lb. Trailer Winch (TW600)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- ANCRA Logistic Ratchet Strap, 12ft x 2In, 1000lb (48672-13-GRA)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Utility & Storage Carts