Shop All Wire Cart Accessories
Metro
Wire Shelf, 14x24 in., Black Epoxy, PK4
Mfr # 1424NBL-4
Zoro # G2996117
product price: $184.00
/pk 4, $46.00/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 24 in
- Material Steel
- Overall Depth 14 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1424NBL-4
- Zoro # G2996117
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 24 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1/4 in |
Width | 24" |
Shelf Width | 24 in |
Shelf Depth | 14 in |
Shelf WxD | 24 in x 14 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 2 Series Wheel 2.00004.53 - 4 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black (2.00004.53)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5390835)
- TENNSCO Caster Kit, 36 in W x 24 in D, Putty (CK24PY)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Metro Wire Cart Accessories