Shop All Wire Shelf Units
Metro
Wire Shelf, 14"D x 42"W, Chrome
Mfr # 1442BR
Zoro # G8669884
product price: $49.00
/ea
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1442BR
- Zoro # G8669884
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 14" |
Overall Depth | 14 in |
Lip Height | 1/4 in |
Overall Width | 42 in |
Shelf Depth | 14 in |
Shelf Width | 42 in |
Description
Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 14 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Box with 4 compartments, Plastic, 3 in H x 12 1/2 in W (I-BOXX72-10)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 60 W (HP2260PD)
- WESTWARD Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black (48GE61)
- FLEX-STRUT Shelf Bracket, RH, 6" (FS-5600-6R E/G)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- METRO Wire Shelving Unit, 18"D x 30"W x 63"H, 4 Shelves, Chrome (A326C)
- METRO Wire Shelf, 14"D x 72"W, Chrome (1472NC)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- NEXEL Chrome Wire Shelving, 60W X 30D x 63H (30606C)
- Metro Wire Shelving