Shop All Security Carts
Metro
Wire Security Cart with Adjustable Shelves 900 lb Capacity, 28 in W x 50 1/2 in L x 68 1/2 in H
Mfr # SEC55LCQ
Zoro # G3494130
product price: $1,632.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,632.00
Free 30-Day Returns
Key Features
- Load Capacity 900 lb
- Overall Height 68 1/2 in
- Material Steel
- Overall Width 28 in
- Overall Length 50 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SEC55LCQ
- Zoro # G3494130
- Country of Origin Multiple
- Category Security Carts
Dimensions
Overall Height | 68 1/2 in |
Overall Width | 28 in |
Overall Length | 50 1/2 in |
Shelf Width | 24 in |
Caster Dia. | 5" |
Caster Width | 1-1/2 in |
Mesh Size | 2 in x 2 in |
Shelf Length | 48 in |
Overall LxWxH | 50-1/2 inx28 inx68-1/2 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 48 inx24 in |
Description
Wire Security Cart with Adjustable Shelves, Load Capacity 900 lb, Shelf Construction Wire, Side Panel Construction Wire, Door Style Double Hinged Door, Number of Shelves 0, Shelf Adjustability Adjustable, Adjustable Increments 1 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type Side Pedal Brake, Locking System Padlockable, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 10mm Threaded Stem (SCC-TS02S75-TPR-GRY-B-M10X22-MRI)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- ZORO SELECT Dock Bumper, 10x2-3/4x4-1/2 In, Rubber, PK4 (2MYP8)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 41 in L x 68 in H (SEC53DC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 33 1/2 in W x 65 in L x 68 1/2 in H (SEC66EC)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 5 Solid Shelves, 24x36x60 (SEC365F-SLD)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x60x60 (SEC603F-SLD)
- ROYAL BASKET TRUCKS Roll-Top Plastic Security Cart with Fixed Shelves, Polyethylene, No Handle, 3 Shelves, 800 lb (G48-BLX-BTC-6UNN)
- Metro Security Carts