Shop All Wire Carts
Metro
Wire Cart, Chrome, 69in.H x 48in.L, Silver
Mfr # 2448NC-4,63UP-4,5MP-4
Zoro # G2417978
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 900 lb
- Number of Shelves 4
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2448NC-4,63UP-4,5MP-4
- Zoro # G2417978
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Length | 48" |
Overall Height | 72 in |
Overall Width | 24 in |
Shelf Width | 24" |
Overall Depth | 48 in |
Lip Height | 1/4 in |
Shelf Length | 48 in |
Caster Dia. | 5 in |
Caster Stem Length | 2 3/16 in |
Caster Mounting Height | 8 1/4 in |
Caster Wheel Width | 2 3/8 in |
Caster Wheel Diameter | 5 in |
Caster Width | 2 3/8 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Caster Wheel Type Tread on Core, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Steel, Non-Marking Casters Yes, Caster Mounting Height 8 1/4 in, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Caster Wheel Width 2 3/8 in, Load Capacity per Shelf 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (29XP35)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3-51/64 in. W (OZIND025-10CH)
- DAYTON Equipment Roller, Swivel, 8,000 lb. Cap, Swivel (21D021)
- ZORO SELECT Swvel Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU6)
- METRO Wire Cart, 24 In. W, 36 In. L, Wire (PK1052)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6B)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W649)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- Metro Utility & Storage Carts