Shop All Wire Carts
Metro
Wire Cart, Brite, 69 in.H x 36 in.L, Silver
Mfr # N336BBR
Zoro # G2418020
product price: $382.00
/ea
Free Shipping & Returns
$382.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # N336BBR
- Zoro # G2418020
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Length | 36 in |
Shelf Width | 18" |
Overall Width | 20 1/4 in |
Overall Height | 67 1/2 in |
Caster Dia. | 5 in |
Lip Height | 1/4 in |
Overall Length | 36" |
Overall Depth | 38 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 20 1/4 in, Overall Height 67 1/2 in, Overall Width 38 in, Caster Wheel Type Tread on Core, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Non-Marking Casters Yes, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel (2VJF1)
- VESTIL 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Yellow (SSA-1W-Y)
- VESTIL Aluminum Step Stand, 1 Step, Welded (SSA-1)
- RUBBERMAID 4" Swivel Casterw/Insert For - Part# Fg3424L60000 (FG3424L60000)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- METRO Surgical Cart, Polymer, Light Taupe (SXRSMDSRG)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6B)
- Metro Wire Carts