Shop All Wire Carts
Metro
Wire Cart, 24" W x 36"L, Steel
Mfr # 3TJ71
Zoro # G2258663
product price: $719.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Load Capacity 900 lb
- Material Polymer/304 Stainless Steel
- Assembled Unassembled
- Overall Depth 26 in
- Overall Height 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 3TJ71
- Zoro # G2258663
- Country of Origin Mexico
- Category Wire Carts
Dimensions
Overall Depth | 26 in |
Overall Height | 67 in |
Overall Width | 38 in |
Caster Dia. | 5 in |
Shelf Width | 36 in |
Shelf Length | 36 in |
Caster Wheel Diameter | 5 in |
Shelf Depth | 24 in |
Shelf WxD | 36 in x 24 in |
Description
Plastic Shelving, Overall Depth 26 in, Overall Height 67 in, Overall Width 38 in, Shelf Style Ventilated, Shelf Depth 24 in, Shelf Width 36 in, Shelving Configuration Standalone, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Caster Wheel Type Flat Free, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Material Polymer, 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 1000 lb. (OZ05PBT)
- NORDOCK Lip Keepers, Lip Keeper (43-0013)
- DLM Dock Leveler, Gas Shock (Spring) . (Doth (OTH2582)
- VESTIL 186 1/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-56)
- METRO Wire Cart, 18 In. W, 36 In. L, Wire (65125-IP)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome (4W657)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2A)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- Metro Utility & Storage Carts