Shop All Wire Carts
Metro
Wire Cart, 24 In. W, 60 In. L, Chrome
Mfr # 4W657
Zoro # G2190483
original price:
$646.00
23% off
new price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4W657
- Zoro # G2190483
- Country of Origin Mexico
- Category Wire Carts
Dimensions
Overall Height | 69 in |
Shelf Width | 24" |
Overall Depth | 24 in |
Lip Height | 1/4 in |
Overall Length | 60" |
Caster Dia. | 5 in |
Overall Width | 60 in |
Shelf Length | 60 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 69 in, Overall Width 60 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 VO)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- RWM Kingpinless Swivel Plate Caster, 5000 lb. (75-FSR-0625-S)
- GLOBAL INDUSTRIAL Panel, Sheet & Lumber Truck, 1200 Lb. Capacity, 60L x 30W (241445)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2A)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- METRO Utility Cart, Chrome, 38x24x38, 2 Shelf (MW611)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 42L x 24W x 40H (CS24423C)
- Metro Utility & Storage Carts