Shop All Wire Carts
Metro
Wire Cart, 24 In. W, 36 In. L, Wire
Mfr # PK1052
Zoro # G4756245
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Wire Shelving Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # PK1052
- Zoro # G4756245
- UPC # 094705633359
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Shelf Length | 36 in |
Overall Length | 36" |
Shelf Width | 24" |
Caster Dia. | 5 in |
Overall Height | 67 7/8 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 67 7/8 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Three Leg Chain Slng, 5/8 in dia, 16ft L, Oblong Link to Grab Hook, 58,700lb Lmt (10TOG5/8-16)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- KELLEY EOD Lift Springs, Extension Spring (101-088)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- METRO Catheter Storage Cart, polymer, Lt.Taupe (SXRD76MCATH2)
- METRO Surgical Cart, Polymer, Light Taupe (SXRSMDSRG)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 18W x 72H (CS18364CP)
- Metro Utility & Storage Carts