Shop All Wire Carts
Metro
Wire Cart, 24 In. W, 36 In. L
Mfr # 4W650
Zoro # G0469962
original price:
$346.15
23% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4W650
- Zoro # G0469962
- Country of Origin Mexico
- Category Wire Carts
Dimensions
Caster Dia. | 5" |
Shelf Length | 36 in |
Shelf Width | 24 in |
Overall Width | 24 in |
Overall Height | 39 in |
Overall Length | 36 in |
Lip Height | 1/4 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1/4 in |
Overall LxWxH | 36 in x 24 in x 39 in |
Bottom Shelf Lip Height | 1/4 in |
Top Shelf Lip Height | 1/4 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 36 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL TUFLEX 6 ft. Endless Round Sling, 5300 lbs. (EN60X6)
- PEERLESS Chain, Straight, 10 ft., 4500 lb., Welded (5050310)
- MAKINEX Break Lever & Cable Set (JHT-99-63)
- SAFTCART Cabinet Cart 35" W x 62" H, 115 lb. (1324 IIE-FW)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- METRO Utility Cart, Chrome, 38x24x38, 2 Shelf (MW611)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6B)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 60inL x 24inW x 39inH (560111)
- Metro Wire Carts