Shop All Wire Carts
Metro
Wire Cart, 18 In. W, 48 In. L, Chrome
Mfr # 4W653
Zoro # G2536642
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Wire Shelving Type Mobile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4W653
- Zoro # G2536642
- Country of Origin Mexico
- Category Wire Carts
Dimensions
Lip Height | 1/4 in |
Shelf Width | 18" |
Overall Depth | 18 in |
Caster Dia. | 5 in |
Shelf Length | 48 in |
Overall Length | 48" |
Overall Height | 69 in |
Overall Width | 48 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123228R)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-XR)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 14' - 1-ply (EE1-903-14-T3)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- METRO Catheter Storage Cart, Polymer, Lt.Taupe (SXRD76MCATH1)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- Metro Wire Carts