Shop All Wire Carts
Metro
Wire Cart, 18 In. W, 36 In. L, Wire
Mfr # 65125-IP
Zoro # G4754793
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 900 lb
- Number of Shelves 2
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 65125-IP
- Zoro # G4754793
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Caster Dia. | 5 in |
Overall Length | 36" |
Overall Height | 39 7/8 in |
Shelf Width | 18" |
Shelf Length | 36 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Caster Wheel Diameter | 5 in |
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 39 7/8 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 750 lb, Number of Shelves 2, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round, Recommended Environments Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEVELLE FORKSHIELD Series, Forkshield Standard (EEV-FS)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- BUYERS PRODUCTS 3/8 - 1/2 Inch Ratcheting Load Binder (RLB3812)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6B)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 1A)
- METRO Catheter Storage Cart, polymer, Lt.Taupe (SXRD76MCATH2)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- Metro Utility & Storage Carts