Shop All Wire Carts
Metro
Wire Cart, 18 In. W, 36 In. L, Steel
Mfr # 3SPN33ABR -1PK/25
Zoro # G1110042
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Handle Type (2) Raised
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 3SPN33ABR -1PK/25
- Zoro # G1110042
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Shelf Width | 18 in |
Overall Length | 36 in |
Overall Width | 18 in |
Shelf Length | 36 in |
Overall Height | 39 in |
Lip Height | 1/4 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 1/4 in |
Overall LxWxH | 36 in x 18 in x 39 in |
Top Shelf Lip Height | 1/4 in |
Shelf Lip Height | 1/4 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 3, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 36 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Galvanized Steel Wire Rope Thimbles 5PK (54681)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1601DFX10)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Red) (PRS5EE-6)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W653)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6B)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2A)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 36L x 24W x 43H (CS24363CP)
- Metro Wire Carts