Shop All Wire Carts
Metro
Wire Cart, 18 In. W, 36 In. L, Chrome
Mfr # 4W648
Zoro # G0970751
original price:
$237.99
5% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 4W648
- Zoro # G0970751
- Country of Origin Mexico
- Category Wire Carts
Dimensions
Caster Dia. | 5" |
Shelf Length | 36 in |
Overall Width | 18 in |
Lip Height | 1/4 in |
Overall Length | 36 in |
Overall Height | 39 in |
Shelf Width | 18 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1/4 in |
Bottom Shelf Lip Height | 1/4 in |
Overall LxWxH | 36 in x 18 in x 39 in |
Shelf Lip Height | 1/4 in |
Description
Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 600 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 36 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3648A3B8AC2P6)
- RUBBERMAID Caster 3" Bucket For - Part# Rbmd6111-L3 (RBMD6111-L3)
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain (2ZDJ9)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- METRO Utility Cart, Chrome, 26x18x38, 2 Shelf (MW601)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- METRO Wire Cart, 24 In. W, 48 In. L, Wire (65121-IP)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W649)
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- METRO Surgical Cart, Polymer, Light Taupe (SXRSMDSRG)
- Metro Wire Carts