Shop All Wire Carts
Metro
Wire Basket Cart, Chrome, 39in.H x 36in.L
Mfr # H3C-2,CC9744A-4,2,4LD-4
Zoro # G2417996
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 375 lb
- Handle Type (2) Raised
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # H3C-2,CC9744A-4,2,4LD-4
- Zoro # G2417996
- Country of Origin Multiple
- Category Wire Carts
Dimensions
Caster Dia. | 4" |
Shelf Width | 18 in |
Shelf Length | 36 in |
Overall Width | 18 in |
Lip Height | 1/4 in |
Overall Height | 38 in |
Overall Length | 36 in |
Caster Wheel Dia. | 4 in |
Top Shelf Lip Height | 3 7/8 in |
Overall LxWxH | 36 in x 18 in x 38 in |
Bottom Shelf Lip Height | 1/4 in |
Shelf Lip Height | 1/4 in |
Description
Utility Cart with Deep Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 2, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Distance Between Shelves 14 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 38 in, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Control Head For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524182434)
- PEERLESS Load Binder, 18,100 lb., Size G70 1/2 in. (H5125-0958)
- BALLYMORE Rolling Ladder, Steel, 28-1/2 in.H (H318G)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE1601NTX8)
- METRO Wire Cart, Chrome, 69in.H x 60in.L, Silver (1860NC-4,63UP-4,5MP-4)
- METRO Wire Cart, 18 In. W, 36 In. L, Steel (3SPN33ABR -1PK/25)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6B)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W653)
- METRO Wire Cart, Chrome, 69in.H x 72in.L, Silver (2472NC-4,63UP-4,5MP-4)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x18x67 In. (3TPV5)
- Metro Utility & Storage Carts