Shop All Exam Room Equipment
Metro
Waste Container, 20 qt., Taupe
Mfr # MBA221
Zoro # G8985593
product price: $76.00
/ea
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 15 1/2 in
- Overall Width 14 1/2 in
- Overall Depth 10 1/2 in
- Material Polypropylene
- Color Taupe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MBA221
- Zoro # G8985593
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 15 1/2 in |
Overall Width | 14 1/2 in |
Overall Depth | 10 1/2 in |
Details
Item | Medical Cart Waste Container |
Material | Polypropylene |
Color | Taupe |
For Use With | Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE |
Industry Type | Healthcare |
Includes | Mounting Hardware |
Volume Capacity | 1.08 cu ft |
Description
Medical Cart Waste Container, Color Taupe, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE, Includes Mounting Hardware, Volume Capacity 1.08 cu ft, Material Polypropylene, Overall Depth 10 1/2 in, Overall Height 15 1/2 in, Overall Width 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Soft Care All Purpose Liquid, Gentle Floral, 1 gal Bottle, PK4 (100920026)
- EMI EMS Shear, 7-1/4 In. L, Red, Stainlss Steel (1095 RED)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.09kg/0.2 lb. Graduations (74074102)
- DUKAL Tongue Depressors, PK 500 (9002)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- METRO Short Drawer Dividers, 3 In. H, Clear, PK3 (SXR3SDIV)
- OMNIMED. Omnimed 6-Flag Room ID System, 4inL Aluminum Flags, Assorted Colors, 1/PK (291708)
- BOWMAN DISPENSERS Gown Dispenser, 15-1/8inH (GN001-0212)
- CREST HEALTHCARE Pullcord Station, 12-120 V, 15A, 1-Gang (4303-FE)
- BOWMAN DISPENSERS Bulk Dispenser, 11-5/32inH (BP-023)
- AMERICAN DIAGNOSTIC CORP ADC® Advantage„¢ 2200 Fingertip Pulse Oximeter with LED Display (2200)
- Metro Exam Room Equipment