Shop All Trash Cans
Metro
Waste Basket, Gray, 8" Dia, Steel, Polyethylene
Mfr # SXRBSKT-H
Zoro # G2318998
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel, Polyethylene
- Height 151/2 in
- Width 8"
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SXRBSKT-H
- Zoro # G2318998
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 151/2 in |
Width | 8" |
Length | 3 in |
Width/Diameter | 8" |
Details
Color | Gray |
Material | Steel, Polyethylene |
Item | Waste Basket |
Includes | Holder, Hook and Loop |
For Use With | STARSYS(R) Carts |
Description
Waste Basket, Color Gray, For Use With STARSYS(R) Carts, Includes Holder, Hook and Loop, Volume Capacity 0.45 cu ft, Material Steel, Polyethylene, Overall Depth 15 1/2 in, Overall Height 15 1/2 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L71320)
- SANITAIRE Pigtail, Type Replacement (1623452)
- BOARDWALK Warehouse Broom, Yucca Corn Fiber Bristles, 56" Length, Natural, PK12 (BWK932YCT)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401003)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240456GY)
- SAFCO Safco® Plastic Step-On Receptacle- 23 Gallon Beige - 9923TN (9923TN)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Almond, 21 in Dia, Open Top, Steel (FGWB96RAL)
- WITT INDUSTRIES Witt Industries 5555DB Dome top drum lid- dark blue (5555DB)
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Containers, White, Plastic (RCP261000WHCT)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- Metro Trash Cans