Shop All Hydraulic Control Valves
Metro Valve
Two Position Double Selector Valve 30 Gpm, 1/2 NPT Ports, 3000 PSI, 194 F
Mfr # 280382
Zoro # G2516730
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Temp. Range 194 F
- Weight 10 lbs
- Flow Rate (GPM) 30
- Port Size 1/2 in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro Valve
- MFR # 280382
- Zoro # G2516730
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | 1/2 in. NPT |
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Temp. Range | 194 F |
Weight | 10 lbs |
Flow Rate (GPM) | 30 |
Description
Directs the flow of hydraulic fluid to two separate hydraulic circuits to allow for the operation of two double acting cylinders with one 4-way control valve or four single acting cylinders with two 3-way control valves. Open crossover spool type spool. Knob spool type handle. 3000 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 qt., Metal (10876C)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 15.75" OD (2BK160H)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID Low Pressur (208)
- TOMPKINS Hydraulic Fitting-Steel16FJ BULKHEAD NUT (0306-16)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 1/4 NPT Port, 194 F (280360)
- METRO VALVE Metro Two Position Double Selector Valve 30 Gpm, 3/4 NPT Ports, 3000 PSI (280383)
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- METRO VALVE Metro Six Port - Two-Position Double Selector Valves: 20 Gpm, 3000 PSI (280379)
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- Metro Valve Hydraulic Control Valves