Shop All Hydraulic Control Valves
Metro Valve
Two Position Double Selector Valve 20 Gpm, 1/2 NPT Ports, 3000 PSI, 194 F
Mfr # 280376
Zoro # G2517290
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Temp. Range 194 F
- Port Size 1/2 in. NPT
- Flow Rate (GPM) 20
- Weight 4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro Valve
- MFR # 280376
- Zoro # G2517290
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | 1/2 in. NPT |
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Temp. Range | 194 F |
Flow Rate (GPM) | 20 |
Weight | 4 lbs |
Description
Directs the flow of hydraulic fluid to two separate hydraulic circuits to allow for the operation of two double acting cylinders with one 4-way control valve or four single acting cylinders with two 3-way control valves. Open crossover spool type spool. Knob spool type handle. 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (6FLL0)
- POWERFLITE A30 32" Outside Length, 1/2" Top Width, 1 Ribs (A30-2)
- COMPONENT HARDWARE OD Steel Flat Bearing Roller, 1-5/16" (B30-1034)
- VELVAC Air Dryer, For Use With AD-SP Dryers (034046)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280361)
- METRO VALVE Metro Single Lock Valve 20 Gpm, 1/2" NPT Ports, 3000 PSI, 194 F, 280364 (280364)
- METRO VALVE Metro Two Position Double Selector Valve 30 Gpm, 3/4 NPT Ports, 3000 PSI (280383)
- BUYERS PRODUCTS 3/4 Inch NPTF Priority Flow Divider Valve 20 GPM (HFD075)
- Metro Valve Hydraulic Control Valves