Shop All Hydraulic Control Valves
Metro Valve
Metro Two Position Double Selector Valve 30 Gpm, 3/4 NPT Ports, 3000 PSI
Mfr # 280383
Zoro # G2517318
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Weight 10 lbs
- Flow Rate (GPM) 30
- Temp. Range 194 F
- Port Size 3/4 in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro Valve
- MFR # 280383
- Zoro # G2517318
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | 3/4 in. NPT |
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 10 lbs |
Flow Rate (GPM) | 30 |
Temp. Range | 194 F |
Description
Directs the flow of hydraulic fluid to two separate hydraulic circuits to allow for the operation of two double acting cylinders with one 4-way control valve or four single acting cylinders with two 3-way control valves. Open crossover spool type spool. Knob spool type handle. 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Motor, DC SCR CONTROL.OPEN CHASSIS 1PH.1/8-1HP/1/4-2HP.115/230V (174311.00)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.95 in OD (563B)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-664)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL59)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 1/4 NPT Port, 194 F (280360)
- METRO VALVE Metro Single Lock Valve 20 Gpm, 1/2" NPT Ports, 3000 PSI, 194 F, 280364 (280364)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280361)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- Metro Valve Hydraulic Control Valves