Shop All Hydraulic Control Valves
Metro Valve
Metro Single Lock Valve 20 Gpm, 3/8’’ NPT Ports, 3000 PSI, 194 F, 280365
Mfr # 280365
Zoro # G2514466
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Weight 3 lbs
- Temp. Range 194 F
- Flow Rate (GPM) 20
- Port Size 3/8 in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro Valve
- MFR # 280365
- Zoro # G2514466
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | 3/8 in. NPT |
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 3 lbs |
Temp. Range | 194 F |
Flow Rate (GPM) | 20 |
Description
Designed to lock a cylinder or part of a circuit while a directional control valve is in the neutral position. With directional control valve in neutral position, flow from both ends of cylinder is blocked locking cylinder piston in position. When directional control valve is shifted to direct flow to one side of the cylinder, pressure opens the check ball and simultaneously moves the piston over to the opposite side of the valve opening this check valve allowing free flow return to the directional control valve. Max:15 GPM, 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1" Sheave 4.95" OD (AK51-1)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (3K348)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-7U)
- DAYTON 4L590 V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (4L590)
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 1/4 NPT Port, 194 F (280360)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280361)
- METRO VALVE Metro Single Lock Valve 20 Gpm, 1/2" NPT Ports, 3000 PSI, 194 F, 280364 (280364)
- CHIEF Hydraulic Steering Motor 9.76 Cid 4.2 Gpm, Sae 8 Ports, 2320 PSI, 254425 (254425)
- Metro Valve Hydraulic Control Valves