Shop All Hydraulic Control Valves
Metro Valve
Metro Single Lock Valve 20 Gpm, 1/2" NPT Ports, 3000 PSI, 194 F, 280364
Mfr # 280364
Zoro # G2513772
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Port Size 1/2 in. NPT
- Weight 2.5 lbs
- Flow Rate (GPM) 20
- Temp. Range 194 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro Valve
- MFR # 280364
- Zoro # G2513772
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | 1/2 in. NPT |
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 2.5 lbs |
Flow Rate (GPM) | 20 |
Temp. Range | 194 F |
Description
Designed to lock a cylinder or part of a circuit while a directional control valve is in the neutral position. With directional control valve in neutral position, flow from both ends of cylinder is blocked locking cylinder piston in position. When directional control valve is shifted to direct flow to one side of the cylinder, pressure opens the check ball and simultaneously moves the piston over to the opposite side of the valve opening this check valve allowing free flow return to the directional control valve. Max:15 GPM, 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pressure Switch (CW209300AV)
- ENERPAC MZ1004, 18"LOCK-ON EXTENSION TUBE (MZ1004)
- FESTO Clamping Module EV-40-5 (EV-40-5)
- EAGLE BELTING Round Belt, Solid, 10mm, Polyurethane (4905310)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280361)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- METRO VALVE Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381 (280381)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 1/4 NPT Port, 194 F (280360)
- METRO VALVE Metro Two Position Double Selector Valve 30 Gpm, 3/4 NPT Ports, 3000 PSI (280383)
- BAILEY HYDRAULICS Directional Control Valve 1 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228953)
- Metro Valve Hydraulic Valves