Shop All Hydraulic Control Valves
Metro Valve
Double Selector Valve 20 Gpm, 3000 PSI, With Sae 8 Port Size, 280381
Mfr # 280381
Zoro # G2516137
original price:
$159.99
5% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 3000 PSI
- Temp. Range 194 F
- Flow Rate (GPM) 20
- Port Size SAE 8
- Weight 4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro Valve
- MFR # 280381
- Zoro # G2516137
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | SAE 8 |
Details
Max. Pressure - Hydraulic Valves | 3000 PSI |
Temp. Range | 194 F |
Flow Rate (GPM) | 20 |
Weight | 4 lbs |
Description
Directs the flow of hydraulic fluid to two separate hydraulic circuits to allow for the operation of two double acting cylinders with one 4-way control valve or four single acting cylinders with two 3-way control valves. Open crossover spool type spool. Knob spool type handle. 3000 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N442)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3829 (D1178)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- GATES Polyflex Belts, 3M615 (3M615)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 1/4 NPT Port, 194 F (280360)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280361)
- METRO VALVE Metro Two Position Double Selector Valve 30 Gpm, 3/4 NPT Ports, 3000 PSI (280383)
- METRO VALVE Metro Single Lock Valve 20 Gpm, 1/2" NPT Ports, 3000 PSI, 194 F, 280364 (280364)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- BUYERS PRODUCTS Electric Sectional Valve 4-Way 1-Relief Port (HVE4PR)
- Metro Valve Hydraulic Control Valves