Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb
Mfr # MY2636-34BL
Zoro # G5261182
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 40 1/2 in
- Overall Width 28 in
- Material Polymer (Shelf)
- Color Black (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY2636-34BL
- Zoro # G5261182
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37 in |
Overall Length | 40 1/2 in |
Overall Width | 28 in |
Lip Height | 3/8 in |
Shelf Length | 37 in |
Caster Width | 1 in |
Handle Height | 35 1/2 in |
Shelf Width | 27 5/8 in |
Caster Dia. | 5" |
Top Shelf Height | 36 5/8 in |
Bottom Shelf Lip Height | 7/16 in |
Overall LxWxH | 40-1/2 in x 28 in x 37 in |
Top Shelf Lip Height | 7/16 in |
Shelf LxW | 37 in x 27-5/8 in |
Shelf Lip Height | 7/16 in |
Caster Wheel Dia. | 5 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 37 in, Shelf Width 27 5/8 in, Top Shelf Height 36 5/8 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE1803DTX8)
- J.W. SPEAKER Vehicle Work Light, LED, Blue, 12 to 110VDC (770 BLU)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 8BF (KG08)
- DAYTON Appliance Hand Truck, w/Security Belt (34D656)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BL)
- METRO High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves (BC2030-2DBL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BL)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC12-1830-2-95)
- Metro Utility Carts