Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb
Mfr # MY2030-34BL
Zoro # G5261121
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 1/2 in
- Overall Width 24 in
- Material Polymer (Shelf)
- Color Black (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY2030-34BL
- Zoro # G5261121
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 1/2 in |
Overall Width | 24 in |
Caster Dia. | 4" |
Shelf Width | 23 3/8 in |
Handle Height | 35 1/2 in |
Shelf Length | 31 1/4 in |
Caster Width | 1 in |
Top Shelf Height | 35 3/4 in |
Lip Height | 3/8 in |
Top Shelf Lip Height | 7/16 in |
Overall LxWxH | 34-1/2 in x 24 in x 35-1/2 in |
Shelf LxW | 31-1/4 in x 23-3/8 in |
Shelf Lip Height | 7/16 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 7/16 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 31 1/4 in, Shelf Width 23 3/8 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- ALL GEAR Rope, PES, Braided, 3/16 In. dia., 500 ft. L (AGSBP316500)
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity (E7416)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-304836-2-5K-95)
- Metro Utility & Storage Carts