Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb
Mfr # MY1627-34BL
Zoro # G5261067
product price: $207.00
/ea
Free Shipping & Returns
$207.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 31 1/2 in
- Overall Width 18 1/2 in
- Material Polymer (Shelf)
- Color Blue (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY1627-34BL
- Zoro # G5261067
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 18 1/2 in |
Lip Height | 3/8 in |
Top Shelf Height | 35 3/4 in |
Handle Height | 35 1/2 in |
Caster Dia. | 4" |
Shelf Width | 18 1/4 in |
Shelf Length | 28 5/16 in |
Caster Width | 1 in |
Bottom Shelf Lip Height | 7/16 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 7/16 in |
Shelf LxW | 28-5/16 in x 18-1/4 in |
Top Shelf Lip Height | 7/16 in |
Overall LxWxH | 31-1/2 in x 18-1/2 in x 35-1/2 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 28 5/16 in, Shelf Width 18 1/4 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- WERNER 14 ft. Fiberglass Platform Stepladder (P7412)
- HSI Sngl Leg Wire Rope Slng, Cable Laid Body, 5/8 in dia, 20ft L, Eye to Eye Flemish Loop, 2.8 ton (108C5/8X-20)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65145-IP)
- METRO Polymer Utility Cart with Deep Lipped Plastic Shelves, Raised, 3 Shelves, 400 lb (BC2636-3DBL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24G)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC111-G)
- Metro Utility & Storage Carts