Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb
Mfr # MY2636-24BL
Zoro # G5261155
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 40 1/2 in
- Overall Width 28 in
- Material Polymer (Shelf)
- Color Black (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY2636-24BL
- Zoro # G5261155
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37 in |
Overall Length | 40 1/2 in |
Overall Width | 28 in |
Handle Height | 35 1/2 in |
Caster Width | 1 in |
Lip Height | 3/8 in |
Caster Dia. | 5" |
Top Shelf Height | 36 5/8 in |
Shelf Length | 37 in |
Shelf Width | 27 5/8 in |
Overall LxWxH | 40-1/2 in x 28 in x 37 in |
Bottom Shelf Lip Height | 7/16 in |
Top Shelf Lip Height | 7/16 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 37 in x 27-5/8 in |
Shelf Lip Height | 7/16 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 37 in, Shelf Width 27 5/8 in, Top Shelf Height 36 5/8 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Pallet Jack Stop, 14.5" x 11.5" x 2.5" (PAKPS01)
- HSI Nylon Sling, Endless Type 5, Two Ply, 4 in Web Width, 6 ft Length, 20,700 lb Vertical Capacity (EN2-804-06)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DJZ9)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x42" – CAPACITY: 5500 LBS (AC55-2742)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- METRO MetroMax Q Shelf Truck w/4 Shelves, 1000 lb. Capacity, 48inL x 18inW x 68inH, Blue (Q356BG3)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BL)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- LUXOR Tuffy Utility Cart, Three Shelves (WT34BUS-B)
- Metro Utility Carts