Shop All Utility Carts
Metro
Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb
Mfr # MY2030-24G
Zoro # G5261112
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 34 1/2 in
- Overall Width 24 in
- Material Polymer (Shelf)
- Color Gray (Shelf), Silver (Leg)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MY2030-24G
- Zoro # G5261112
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 34 1/2 in |
Overall Width | 24 in |
Top Shelf Height | 35 3/4 in |
Lip Height | 3/8 in |
Shelf Width | 23 3/8 in |
Handle Height | 35 1/2 in |
Shelf Length | 31 1/4 in |
Caster Width | 1 in |
Caster Dia. | 4" |
Top Shelf Lip Height | 7/16 in |
Bottom Shelf Lip Height | 7/16 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 7/16 in |
Overall LxWxH | 34-1/2 in x 24 in x 35-1/2 in |
Shelf LxW | 31-1/4 in x 23-3/8 in |
Description
Utility Cart with Lipped Plastic Shelves, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 31 1/4 in, Shelf Width 23 3/8 in, Top Shelf Height 35 3/4 in, Distance Between Shelves 24 in, Handle Type Flat, Handle Height 35 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (4) Swivel, Lip Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4D3C1P6)
- 1STSOURCE PRODUCTS 1-1/2" Main Ball Transfer 1SP-B4520 (1SP-B4520)
- CROSBY ® A-1339 5/8" Grade 100 Clevis Sling Hook - 1049158 (1049158)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- METRO Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves (MQUC2436G-35)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- METRO Cart, Utility , 2 Shelf, Gray (MY1627-24G)
- METRO Utility Cart, Wire, 2 Shelves, 375 lb (MW605)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- Metro Utility Carts