Shop All Utility Carts
Metro
Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb
Mfr # 65144-IP
Zoro # G4020335
original price:
$320.21
2% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 65144-IP
- Zoro # G4020335
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 42 in |
Overall Length | 36 in |
Overall Width | 24 in |
Shelf Length | 36 in |
Top Shelf Height | 42 in |
Caster Width | 1-1/4 in |
Lip Height | 1/8 in |
Shelf Width | 24 in |
Caster Dia. | 5 in |
Overall LxWxH | 36 in x 24 in x 42 in |
Writing Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 600 lb, Steel Material, 16 ga Gauge, Galvanized Finish, Silver Color, Overall Length 36 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 300 lb, Shelf Length 36 in, Shelf Width 24 in, Adjustable Increments 1 in, Top Shelf Height 42 in, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1601NFX10)
- INNOPLAST, INC 44"H x 72"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-72-YR)
- KAHUNA WAGONS 13" Large Tread Turf Tire-5/8" Bearing (CRT013-58)
- ZORO SELECT Caster Wheel, 300 lb. Load Rating, Black (400K85)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34BU)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- METRO Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, (2) Raised, 2 Shelves (MW108)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- GLOBAL EQUIPMENT Nexel E-Z Adjust Wire Shelf Truck 48x24x69 1200 Pound Capacity (580563A)
- Metro Utility & Storage Carts