Shop All Utility Carts
Metro
Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb
Mfr # 65143-IP
Zoro # G4754897
original price:
$280.06
6% off
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 36 in
- Overall Width 18 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 65143-IP
- Zoro # G4754897
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 42 in |
Overall Length | 36 in |
Overall Width | 18 in |
Shelf Length | 36 in |
Shelf Width | 18 in |
Caster Dia. | 5 in |
Lip Height | 1/8 in |
Top Shelf Height | 42 in |
Caster Width | 1-1/4 in |
Shelf LxW | 36 in x 18 in |
Writing Shelf LxW | 36 in x 18 in |
Overall LxWxH | 36 in x 18 in x 42 in |
Caster Wheel Dia. | 5 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 600 lb, Steel Material, 16 ga Gauge, Galvanized Finish, Silver Color, Overall Length 36 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 300 lb, Shelf Length 36 in, Shelf Width 18 in, Adjustable Increments 1 in, Top Shelf Height 42 in, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET4-902-8)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- ZORO SELECT Fork Extensions, 63in.L x 6inW, Strap, PK2 (35LU44)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- RUBBERMAID COMMERCIAL Plastic; Structural Foam Utility Duty Triple Trolley, Push/Pull, 500 lb (RCP440100BK)
- Metro Utility & Storage Carts