Shop All Utility Carts
Metro
Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves
Mfr # MXUC1830G-35
Zoro # G7024026
product price: $768.00
/ea
Free Shipping & Returns
$768.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 34 1/2 in
- Overall Width 20 1/2 in
- Material Polymer
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MXUC1830G-35
- Zoro # G7024026
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 34 1/2 in |
Overall Width | 20 1/2 in |
Handle Height | 39 1/4 in |
Shelf Length | 30 in |
Shelf Width | 18 in |
Top Shelf Height | 39 1/4 in |
Caster Dia. | 5" |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 34-1/2 in x 20-1/2 in x 39-1/2 in |
Shelf LxW | 30 in x 18 in |
Description
Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Number of Shelves 3, Lip Style Flush, Load Capacity 900 lb, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 39 1/4 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Ergonomic, Handle Height 39 1/4 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- VESTIL Positive Locking Plate Clamp (LPC-40)
- RWM Rigid Plate Caster, Phenolic, 6 in, 1600 lb (75-DUR-0625-R)
- TRI-ARC Cal Osha Kit 13 15 Step 24In Wide Ldrs (GRCAL1315)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves (BC2030-3DBL)
- METRO High Density Polyethylene (Shelf) Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves (BC2030-2DBL)
- METRO Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb (BC2636-2DBL)
- HONEY-CAN-DO UTILITY CART WHT 32.68""H (CRT-09126)
- Metro Utility Carts