Shop All Utility Carts
Metro
Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Polymer, Ergonomic, 3 Shelves
Mfr # MQUC2436G-35
Zoro # G6666213
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 1/2 in
- Overall Length 40 1/2 in
- Overall Width 26 1/2 in
- Material Polymer
- Load Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # MQUC2436G-35
- Zoro # G6666213
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 40 1/2 in |
Overall Width | 26 1/2 in |
Shelf Width | 24 in |
Caster Dia. | 5" |
Shelf Length | 36 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 40-1/2 in x 26-1/2 in x 39-1/2 in |
Shelf LxW | 36 in x 24 in |
Description
Utility Cart with Antimicrobial Perforated Flush Plastic Shelves, Number of Shelves 3, Lip Style Flush, Load Capacity 900 lb, Shelf Length 36 in, Shelf Width 24 in, Distance Between Shelves 11 in, Distance Between Top and Middle Shelf 11 in, Distance Between Middle and Bottom Shelf 11 in, Handle Type Ergonomic, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (4) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1602DFX12)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30120ZN-POD01(KK))
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24G)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BU)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BL)
- METRO Utility Cart, Wire, 2 Shelves, 375 lb (MW605)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LGL24366PY)
- Metro Utility Carts